Shop ZORO SELECT
See all product information
Create Account
Cam/Groove Fitting, Plug, MNPT, 3-1/4" L
- Mfr # BULK-CGF-412
- Zoro # G808857094
product price:Â
$
8.29
/ea
Key Features
Body Material
Polypropylene
Coupling Type
Type F
Connection Type
NPT
Standards
A-A-59326
Hose Fitting Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-412
- Zoro #
- G808857094
- UPC #
- 193005353452
- Country of Origin
- China
- Item
- Polypropylene Cam and Groove Fittings
- Body Material
- Polypropylene
- Coupling Type
- Type F
- Connection Type
- NPT
- Standards
- A-A-59326
- Hose Fitting Gender
- Male
- Includes Locking Arm
- No
- Gasket Material
- Nitrile
- Coupling Component
- Plug
- Max. Working Pressure @ 70 F
- 250 psi
- Fitting Type
- MNPT
- For Hose I.D.
- 1 1/2 in
Description
Polypropylene Cam and Groove Fittings, Plug, Body Material Polypropylene, Type F, Coupling Size 1 1/2 in, Male, Connection Type NPT, Hose Fitting Size 1 1/2 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Gasket Material Buna-N, Overall Length 3 1/4 in, Includes Locking Arm No, Thread Size 1-1/2 in-11-1/2