Cam and Groove Adapter, 2-1/2", Aluminum, Coupling Type: Type DC
Mfr # PLE76
Zoro # G8280714
product price: $18.39
/eaKey Features
Body Material
Aluminum
Coupling Type
Type DC
Connection Type
Female Coupler
Hose Fitting Gender
Female
Gasket Material
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLE76
Zoro #
G8280714
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Socket Inside Diameter
3 1/64 in
Overall Length
2-13/16"
Coupling Size
2-1/2"
Socket"side Diameter
3-1/64"
Details
Item
Cam and Groove Adapter
Body Material
Aluminum
Coupling Type
Type DC
Connection Type
Female Coupler
Hose Fitting Gender
Female
Gasket Material
Nitrile
Includes Locking Arm
Yes
Max. Working Pressure @ 70 F
150 psi
Pipe Fitting Material
Aluminum
Fitting Type
Female Coupler
Coupling Component
Socket
Fitting Connection Type
Female Coupler
Description
Dust Cap, Socket, Body Material Aluminum, Type DC, Coupling Size 2 1/2 in, Female, Max. Working Pressure @ 70 F 150 psi, Socket Inside Diameter 3 1/64 in, Gasket Material Nitrile, Overall Length 2 13/16 in, Includes Locking Arm Yes
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.