Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Adapter, 3", Nylon
- Mfr # BULK-CGF-492
- Zoro # G5776904
product price:Â
$
31.69
/ea
Key Features
Fittings Sub-Category
Adapters
Body Material
Nylon
Coupling Type
Type E
Connection Type
Hose Shank
Coupler Size
3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-492
- Zoro #
- G5776904
- UPC #
- 193005437145
- Country of Origin
- China
Dimensions
- Coupler Size
- 3"
- Hose Size
- 3"
- Overall Length
- 7-15/16"
- Coupling Size
- 3"
- Hose Fitting Size
- 3"
- Plug Length
- 9/16"
- Plug Outside Dia.
- 3-5/8"
- Barb Size
- 3"
- Wire Rope Length
- 7 15/16 in
- Length
- 7 15/16 in
Description
Cam and Groove Adapter, Plug, Body Material Nylon, Type E, Coupling Size 3 in, For Hose I.D. 3 in, Male, Connection Type Hose Shank, Hose Fitting Size 3 in, Male Hose Shank, Max. Working Pressure @ 70 F 200 psi, Plug Outside Dia. 3 5/8 in, Overall Length 7 15/16 in, Includes Locking Arm No, Plug Length 9/16 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.