Cam and Groove Adapter, 4", 316 SS
Mfr # PLE123
Zoro # G8292036
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Body Material
316 Stainless Steel
Coupling Type
Type F
Connection Type
NPT
Fitting Type
MNPT
Includes Locking Arm
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLE123
Zoro #
G8292036
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Plug Length
2-5/64"
Overall Length
4-17/64"
Plug Outside Dia.
4-45/64"
Coupling Size
4"
Hose Fitting Size
4"
Thread Size
4"-8
Details
Item
Cam and Groove Adapter
Body Material
316 Stainless Steel
Coupling Type
Type F
Connection Type
NPT
Fitting Type
MNPT
Includes Locking Arm
No
Hose Fitting Gender
Male
Pipe Fitting Material
316 Stainless Steel
Coupling Component
Plug
Max. Working Pressure @ 70 F
100 psi
Fitting Connection Type
MNPT
Description
Cam and Groove Adapter, Plug, Body Material 316 Stainless Steel, Type F, Coupling Size 4 in, Male, Connection Type NPT, Hose Fitting Size 4 in, MNPT, Max. Working Pressure @ 70 F 100 psi, Plug Outside Dia. 4 45/64 in, Overall Length 4 17/64 in, Includes Locking Arm No, Thread Size 4 In.-8, Plug Length 2 5/64 in
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.