Zoro Homepage

Cam and Groove Adapter, 6", 316 SS

  • Mfr # PLE92

  • Zoro # G8280477


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Coupling Type
Type A
Connection Type
NPT
Hose Fitting Size
6"
Includes Locking Arm
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLE92
Zoro #
G8280477
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hose Fitting Size
6"
Coupling Size
6"
Plug Length
2-5/16"
Plug Outside Dia.
6-59/64"
Overall Length
3-1/8"
Thread Size
6"-8

Details

Item
Cam and Groove Adapter
Body Material
316 Stainless Steel
Coupling Type
Type A
Connection Type
NPT
Includes Locking Arm
No
Pipe Fitting Material
316 Stainless Steel
Coupling Component
Plug
Hose Fitting Gender
Female
Fitting Type
FNPT
Max. Working Pressure @ 70 F
75 psi
Fitting Connection Type
FNPT

Description

Cam and Groove Adapter, Plug, Body Material 316 Stainless Steel, Type A, Coupling Size 6 in, Male, Connection Type NPT, Hose Fitting Size 6 in, FNPT, Max. Working Pressure @ 70 F 75 psi, Plug Outside Dia. 6 59/64 in, Overall Length 3 1/8 in, Includes Locking Arm No, Thread Size 6 in-8, Plug Length 2 5/16 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.