Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Coupling, 2-1/2", Nylon
- Mfr # BULK-CGF-458
- Zoro # G5821345
product price:Â
$
36.29
/ea
Key Features
Fittings Sub-Category
Couplers
Body Material
Nylon
Coupling Type
Type B
Connection Type
NPT
Coupler Size
2-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-458
- Zoro #
- G5821345
- UPC #
- 193005436865
- Country of Origin
- China
Dimensions
- Coupler Size
- 2-1/2"
- Pipe Size
- 2-1/2"
- Coupling Size
- 2-1/2"
- Overall Length
- 85.5 mm
- Hose Fitting Size
- 2-1/2"
- Thread Size
- 2-1/2 in -8
- Socket Inside Diameter
- 3 in
- Socket"side Diameter
- 3"
- Pipe Size - Pipe Fitting
- 2-1/2"
- Wire Rope Length
- 85.5 mm
- Length
- 85.5 mm
Description
Cam and Groove Coupling, Socket, Body Material Nylon, Type B, Coupling Size 2 1/2 in, For Hose I.D. 2 1/2 in, Female, Connection Type NPT, Hose Fitting Size 2 1/2 in, Coupler x Male NPT, Max. Working Pressure @ 70 F 225 psi, Socket Inside Diameter 3 in, Gasket Material Nitrile, Overall Length 85.5 mm, Includes Locking Arm Yes, Thread Size 2 1/2 In.-8