Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Coupling, 6", 304 SS
- Mfr # BULK-CGF-286
- Zoro # G5884829
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Fittings Sub-Category
Couplers
Body Material
304 Stainless Steel
Coupling Type
Type B
Connection Type
NPT
Coupler Size
6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-286
- Zoro #
- G5884829
- UPC #
- 193005002312
- Country of Origin
- China
Dimensions
- Coupler Size
- 6"
- Pipe Size
- 6"
- Overall Length
- 103.8 mm
- Coupling Size
- 6"
- Socket Inside Diameter
- 6 15/16 in
- Hose Fitting Size
- 6"
- Thread Size
- 6 in -8
- Socket"side Diameter
- 6-15/16"
- Pipe Size - Pipe Fitting
- 6"
- Wire Rope Length
- 103.8 mm
- Length
- 103.8 mm
Description
Cam and Groove Coupling, Socket, Body Material Stainless Steel, Type B, Coupling Size 6 in, For Hose I.D. 6 in, Female, Connection Type NPT, Hose Fitting Size 6 in, Coupler x Male NPT, Max. Working Pressure @ 70 F 75 psi, Socket Inside Diameter 6 15/16 in, Gasket Material Nitrile, Overall Length 103.8 mm, Includes Locking Arm Yes, Thread Size 6 In.-8