Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Adapter, 1-1/4", 304 SS
- Mfr # BULK-CGF-312
- Zoro # G5699100
product price:Â
$
23.59
/ea
Key Features
Fittings Sub-Category
Adapters
Body Material
304 Stainless Steel
Coupling Type
Type E
Connection Type
Hose Shank
Coupler Size
1-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-312
- Zoro #
- G5699100
- UPC #
- 193005002619
- Country of Origin
- China
Dimensions
- Coupler Size
- 1-1/4"
- Hose Size
- 1-1/4"
- Coupling Size
- 1-1/4"
- Overall Length
- 4-5/8"
- Plug Length
- 3/8"
- Hose Fitting Size
- 1-1/4"
- Plug Outside Dia.
- 1-13/16"
- Barb Size
- 1-1/4"
- Wire Rope Length
- 4 5/8 in
- Length
- 4 5/8 in
Description
Cam and Groove Adapter, Plug, Body Material 304 Stainless Steel, Type E, Coupling Size 1 1/4 in, For Hose I.D. 1 1/4 in, Male, Connection Type Hose Shank, Hose Fitting Size 1 1/4 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 13/16 in, Overall Length 4 5/8 in, Includes Locking Arm No, Plug Length 3/8 in