Cam and Groove Fitting, 304SS, B, 4" Coupler x 4" Male NPT
- Mfr # BULK-CGF-284
- Zoro # G4440608
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Fittings Sub-Category
Couplers
Body Material
304 Stainless Steel
Coupling Type
Type B
Connection Type
NPT
Coupler Size
4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-284
- Zoro #
- G4440608
- UPC #
- 193005002299
- Country of Origin
- China
Dimensions
- Coupler Size
- 4"
- Pipe Size
- 4"
- Overall Length
- 92 mm
- Socket Inside Diameter
- 4 3/4 in
- Thread Size
- 4 in -8
- Coupling Size
- 4"
- Hose Fitting Size
- 4"
- Socket"side Diameter
- 4-3/4"
- Pipe Size - Pipe Fitting
- 4"
- Wire Rope Length
- 92 mm
- Length
- 92 mm
Description
Cam and Groove Coupling, Socket, Body Material Stainless Steel, Type B, Coupling Size 4 in, For Hose I.D. 4 in, Female, Connection Type NPT, Hose Fitting Size 4 in, Coupler x Male NPT, Max. Working Pressure @ 70 F 100 psi, Socket Inside Diameter 4 3/4 in, Gasket Material Nitrile, Overall Length 92 mm, Includes Locking Arm Yes, Thread Size 4 In.-8
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.