Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Fitting, 304SS, DC, 3/4" Coupler Dust Cap
- Mfr # BULK-CGF-332
- Zoro # G4441168
product price:Â
$
23.29
/ea
Key Features
Fittings Sub-Category
Dust Caps
Body Material
Stainless Steel
Coupling Type
Type DC
Connection Type
Female Coupler
Coupler Size
3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-332
- Zoro #
- G4441168
- UPC #
- 193005002831
- Country of Origin
- China
Dimensions
- Coupler Size
- 3/4"
- Coupling Size
- 3/4"
- For Coupling Size
- 3/4"
- Socket Inside Diameter
- 1 1/4 in
- Overall Length
- 45.2 mm
- Socket"side Diameter
- 1-1/4"
- Wire Rope Length
- 45.2 mm
- Length
- 45.2 mm
Details
- Fittings Sub-Category
- Dust Caps
- Item
- Dust Cap
- Body Material
- Stainless Steel
- Coupling Type
- Type DC
- Connection Type
- Female Coupler
- Max. Pressure
- 150 psi
- Gasket Material
- Nitrile
- Standards
- A-A-59326B
- Basic Pipe Fitting Material
- Metal
- Max. Working Pressure @ 70 F
- 150 psi
- Coupling Component
- Socket
- Includes Locking Arm
- No
- Finish/Coating
- Natural
- Fitting Connection Type
- Female Coupler
- Pipe Fitting Material
- 304 Stainless Steel
- Product Type
- Dust Cap
Description
Dust Cap, Socket, For Coupling Size 3/4 in, Body Material 304 Stainless Steel, Type DC, Coupling Size 3/4 in, Natural, Socket Inside Diameter 1 1/4 in, Gasket Material Nitrile, Overall Length 45.2 mm, Includes Locking Arm No, 150 psi
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.