Shop ZORO SELECT
See all product information
Create Account
CamGrooveFttng, 1/2", Threaded, 1/2", SS, NBR
- Mfr # BULK-CGF-1776
- Zoro # G624480230
product price:Â
$
28.69
/ea
Key Features
Connection Type
Coupler x Male BSPT
Gasket Material
Nitrile
Coupling Size
1/2 in
Max. Working Pressure @ 70 F
150 psi
Thread Size
1/2"-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1776
- Zoro #
- G624480230
- UPC #
- 197666277348
- Country of Origin
- China
- Connection Type
- Coupler x Male BSPT
- Gasket Material
- Nitrile
- Max. Working Pressure @ 70 F
- 150 psi
- Body Material
- Stainless Steel
- Item
- 316 Stainless Steel Cam and Groove Fitting
Dimensions
- Coupling Size
- 1/2 in
- Thread Size
- 1/2"-14
- Socket Inside Diameter
- 15/16 in
Description
316 Stainless Steel Cam and Groove Fitting, Socket, Body Material Stainless Steel, Type B, Coupling Size 1/2 in, For Hose I.D. Not Applicable, Female, Connection Type Coupler x Male BSPT, Hose Fitting Size Not Applicable, Coupler x Male BSPT, Max. Working Pressure @ 70 F 150 psi, Socket Inside Diameter 15/16 in, Gasket Material Nitrile, Includes Locking Arm Yes, Thread Size 1/2 In.-14
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.