Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Fitting, 304SS, DP, 3" Adapter Dust Plug
- Mfr # BULK-CGF-349
- Zoro # G4440994
product price:Â
$
63.89
/ea
Key Features
Fittings Sub-Category
Dust Plugs
Body Material
Stainless Steel
Coupling Type
Type DP
Connection Type
Male Adapter
Coupler Size
3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-349
- Zoro #
- G4440994
- UPC #
- 193005003012
- Country of Origin
- China
Dimensions
- Coupler Size
- 3"
- Plug Outside Dia.
- 3-5/8"
- Coupling Size
- 3"
- Plug Length
- 9/16"
- Overall Length
- 2-3/16"
- For Coupling Size
- 3"
- Wire Rope Length
- 2 3/16 in
- Length
- 2 3/16 in
Details
- Fittings Sub-Category
- Dust Plugs
- Item
- Dust Plug
- Body Material
- Stainless Steel
- Coupling Type
- Type DP
- Connection Type
- Male Adapter
- Max. Pressure
- 200 psi
- Standards
- A-A-59326B
- Basic Pipe Fitting Material
- Metal
- Max. Working Pressure @ 70 F
- 200 psi
- Includes Locking Arm
- No
- Coupling Component
- Plug
- Finish/Coating
- Natural
- Pipe Fitting Material
- 304 Stainless Steel
- Fitting Connection Type
- Male Adapter
- Product Type
- Dust Plug
Description
Dust Plug, Plug, For Coupling Size 3 in, Body Material 304 Stainless Steel, Type DP, Coupling Size 3 in, Natural, Plug Outside Dia. 3 5/8 in, Overall Length 2 3/16 in, Includes Locking Arm No, Plug Length 9/16 in, 200 psi
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.