Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Fitting, 304SS, E, 1-1/2" Adptr x 1-1/2" Hose Shank
- Mfr # BULK-CGF-313
- Zoro # G4440644
product price:Â
$
33.89
/ea
Key Features
Fittings Sub-Category
Adapters
Body Material
Stainless Steel
Coupling Type
Type E
Connection Type
Hose Shank
Coupler Size
1-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-313
- Zoro #
- G4440644
- UPC #
- 193005002626
- Country of Origin
- China
Dimensions
- Coupler Size
- 1-1/2"
- Hose Size
- 1-1/2"
- Plug Outside Dia.
- 2 1/8 in
- Plug Length
- 3/8 in
- Hose Fitting Size
- 1 1/2 in
- Overall Length
- 4 11/16 in
- Coupling Size
- 1 1/2 in
- Wire Rope Length
- 4 11/16 in
- Length
- 4 11/16 in
Details
- Fittings Sub-Category
- Adapters
- Item
- Cam and Groove Adapter
- Body Material
- Stainless Steel
- Coupling Type
- Type E
- Connection Type
- Hose Shank
- Standards
- A-A-59326B
- Max. Pressure
- 250 psi
- Basic Pipe Fitting Material
- Metal
- For Hose I.D.
- 1 1/2 in
- Fitting Type
- Male Hose Shank
- Includes Locking Arm
- No
- Coupling Component
- Plug
- Max. Working Pressure @ 70 F
- 250 psi
- Hose Fitting Gender
- Male
Description
Cam and Groove Adapter, Plug, Body Material 304 Stainless Steel, Type E, Coupling Size 1 1/2 in, For Hose I.D. 1 1/2 in, Male, Connection Type Hose Shank, Hose Fitting Size 1 1/2 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 1/8 in, Overall Length 4 11/16 in, Includes Locking Arm No, Plug Length 3/8 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.