Shop ZORO SELECT

Cam and Groove Gasket, 3"

  • Mfr # ZUSA-CAM-SFEP-3
  • Zoro # G7950982

product price: 
$
44.39
/ea

Key Features

Thickness
0.25 in
Material
FEP Encapsulated Silicone
Color
Red
Standards
FDA
X-Ray Detectable
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-CAM-SFEP-3
Zoro #
G7950982
UPC #
193005437725
Country of Origin
United States
Item
Cam and Groove Gasket
Material
FEP Encapsulated Silicone
Color
Red
Standards
FDA
X-Ray Detectable
No
Max. Pressure
125 psi
Metal Detectable
No
Gasket Material
FEP-Encapsulated Silicone
Package Type
Packet
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
400 Degrees F
Gaskets per Package
1
Gasket Type
Encapsulated
Minimum Operating Temperature
-40 Degrees F

Description

Cam and Groove Gasket, FEP Encapsulated Silicone, For Coupling Size 3 in, Red, Outside Diameter 3 in, Inside Dia. 3 in, Encapsulated

Ratings & reviews