Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam and Groove Safety Lock

  • Mfr # SL-1G

  • Zoro # G916525793


product price: $5.65
/ea

Key Features

Connection Type
Locking Arm
Body Material
Polypropylene
Coupling Size
1 in
Hose Fitting Size
1 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-1G
Zoro #
G916525793
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
1 in
Hose Fitting Size
1 in

Details

Connection Type
Locking Arm
Body Material
Polypropylene
Item
Locking Arm
Color
Green
Includes Locking Arm
Yes

Description

Locking Arm, Body Material Polypropylene, Coupling Size 1 in, Connection Type Locking Arm, Hose Fitting Size 1 in, Locking Arm, Includes Locking Arm Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.