Cam and Groove Spool Adapter, Alum
- Mfr # PLE20
- Zoro # G8280504
product price:Â
$
49.89
/ea
Key Features
Body Material
Aluminum
Coupling Type
Type DP
Connection Type
Male Adapter
Fitting Type
Male Adapter
Coupling Size
6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLE20
- Zoro #
- G8280504
- UPC #
- -
- Country of Origin
- China
- Item
- Cam and Groove Spool Adapter
- Body Material
- Aluminum
- Coupling Type
- Type DP
- Connection Type
- Male Adapter
- Fitting Type
- Male Adapter
- Coupling Component
- Plug
- Hose Fitting Gender
- Male
- Max. Working Pressure @ 70 F
- 75 psi
- Pipe Fitting Material
- Aluminum
- Includes Locking Arm
- No
- Fitting Connection Type
- Male Adapter
Dimensions
- Coupling Size
- 6"
- Overall Length
- 3-49/64"
- Plug Length
- 2-5/16"
- Plug Outside Dia.
- 6-59/64"
- Wire Rope Length
- 3 3/4 in
- Length
- 3 3/4 in
Description
Cam and Groove Spool Adapter, Plug, Body Material Aluminum, Type DP, Coupling Size 6 in, Male, Connection Type Male Adapter, Male Adapter, Max. Working Pressure @ 70 F 75 psi, Plug Outside Dia. 6 15/16 in, Overall Length 3 3/4 in, Includes Locking Arm No, Plug Length 2 5/16 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.