Cam and Groove Spool Adapter, SS
- Mfr # PLE101
- Zoro # G8280644
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Body Material
316 Stainless Steel
Coupling Type
Type DP
Connection Type
Male Adapter
Includes Locking Arm
No
Plug Length
2-5/64"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLE101
- Zoro #
- G8280644
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Cam and Groove Spool Adapter
- Body Material
- 316 Stainless Steel
- Coupling Type
- Type DP
- Connection Type
- Male Adapter
- Includes Locking Arm
- No
- Pipe Fitting Material
- 316 Stainless Steel
- Max. Working Pressure @ 70 F
- 100 psi
- Coupling Component
- Plug
- Fitting Type
- Male Adapter
- Hose Fitting Gender
- Male
- Fitting Connection Type
- Male Adapter
Dimensions
- Plug Length
- 2-5/64"
- Plug Outside Dia.
- 4-45/64"
- Coupling Size
- 4"
- Overall Length
- 2-45/64"
- Wire Rope Length
- 2 11/16 in
- Length
- 2 11/16 in
Description
Cam and Groove Spool Adapter, Plug, Body Material 316 Stainless Steel, Type DP, Coupling Size 4 in, Male, Connection Type Male Adapter, Male Adapter, Max. Working Pressure @ 70 F 100 psi, Plug Outside Dia. 4 45/64 in, Overall Length 2 45/64 in, Includes Locking Arm No, Plug Length 2 5/64 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.