Shop ZORO SELECT
See all product information
Create Account
Cam/Groove Fitting, Plug, 2-1/16" L
- Mfr # BULK-CGF-401
- Zoro # G808857100
product price:Â
$
8.29
/ea
Key Features
Body Material
Polypropylene
Coupling Type
Type E
Connection Type
Hose Shank
Standards
A-A-59326
Gasket Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-401
- Zoro #
- G808857100
- UPC #
- 193005353384
- Country of Origin
- China
Dimensions
- Overall Length
- 2 1/16 in
- Hose Fitting Size
- 1 1/2 in
- Coupling Size
- 1 1/2 in
- Plug Outside Dia.
- 2 1/8 in
- Plug Length
- 3/8 in
- Wire Rope Length
- 2 1/16 in
- Length
- 2 1/16 in
Details
- Item
- Polypropylene Cam and Groove Fittings
- Body Material
- Polypropylene
- Coupling Type
- Type E
- Connection Type
- Hose Shank
- Standards
- A-A-59326
- Gasket Material
- Nitrile
- Includes Locking Arm
- No
- Coupling Component
- Plug
- Fitting Type
- Hose Shank
- Max. Working Pressure @ 70 F
- 250 psi
- For Hose I.D.
- 1 1/2 in
Description
Polypropylene Cam and Groove Fittings, Plug, Body Material Polypropylene, Type E, Coupling Size 1 1/2 in, Connection Type Hose Shank, Hose Fitting Size 1 1/2 in, Hose Shank, Max. Working Pressure @ 70 F 250 psi, Gasket Material Buna-N, Overall Length 2 1/16 in, Includes Locking Arm No