Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
Mfr # BULK-CGF-1567
Zoro # G624480315
product price:Â
$
17.79
/ea
Key Features
Coupling Size
1 in
Connection Type
Coupler x Female BSPT
Body Material
Aluminum
Socket Inside Diameter
1 7/16 in
Standards
A-A-59326
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1567
- Zoro #
- G624480315
- UPC #
- 197666275252
- Country of Origin
- China
- Connection Type
- Coupler x Female BSPT
- Body Material
- Aluminum
- Standards
- A-A-59326
- Max. Working Pressure @ 70 F
- 250 psi
- Item
- Aluminum Cam and Groove Fitting
- Gasket Material
- Nitrile
Description
Aluminum Cam and Groove Fitting, Socket, Body Material Aluminum, Type D, Coupling Size 1 in, For Hose I.D. Not Applicable, Female, Connection Type Coupler x Female BSPT, Hose Fitting Size Not Applicable, Coupler x Female BSPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 7/16 in, Gasket Material Nitrile, Includes Locking Arm Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.