Shop ZORO SELECT
See all product information
Create Account
Cam/Groove Fitting, Plug, 3-1/8" L
- Mfr # BULK-CGF-398
- Zoro # G008857115
product price:Â
$
4.59
/ea
Key Features
Body Material
Polypropylene
Coupling Type
Type E
Connection Type
Hose Shank
Hose Fitting Size
3/4 in
Fitting Type
Hose Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-398
- Zoro #
- G008857115
- UPC #
- 193005353360
- Country of Origin
- China
Dimensions
- Hose Fitting Size
- 3/4 in
- Overall Length
- 3 1/8 in
- Coupling Size
- 3/4 in
- Plug Length
- 1/4 in
- Plug Outside Dia.
- 1 1/4 in
- Wire Rope Length
- 3 1/8 in
- Length
- 3 1/8 in
Details
- Item
- Polypropylene Cam and Groove Fittings
- Body Material
- Polypropylene
- Coupling Type
- Type E
- Connection Type
- Hose Shank
- Fitting Type
- Hose Shank
- Gasket Material
- Nitrile
- Includes Locking Arm
- No
- Coupling Component
- Plug
- Max. Working Pressure @ 70 F
- 150 psi
- Standards
- A-A-59326
- For Hose I.D.
- 3/4 in
Description
Polypropylene Cam and Groove Fittings, Plug, Body Material Polypropylene, Type E, Coupling Size 3/4 in, For Hose I.D. 3/4 in, Male, Connection Type Hose Shank, Hose Fitting Size 3/4 in, Adapter x Hose Barb, Max. Working Pressure @ 70 F 150 psi, Plug Outside Dia. 1 1/4 in, Gasket Material Nitrile, Overall Length 3 1/8 in, Includes Locking Arm No, Thread Size Not Applicable, Plug Length 1/4 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.