Shop ZORO SELECT
See all product information
Create Account
Cam/Groove Fitting, Plug, 3-5/8" L
- Mfr # BULK-CGF-399
- Zoro # G208857106
product price:Â
$
5.49
/ea
Key Features
Body Material
Polypropylene
Coupling Type
Type E
Connection Type
Hose Shank
Coupling Component
Plug
Gasket Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-399
- Zoro #
- G208857106
- UPC #
- 193005353377
- Country of Origin
- China
- Item
- Polypropylene Cam and Groove Fittings
- Body Material
- Polypropylene
- Coupling Type
- Type E
- Connection Type
- Hose Shank
- Coupling Component
- Plug
- Gasket Material
- Nitrile
- Includes Locking Arm
- No
- Max. Working Pressure @ 70 F
- 250 psi
- Fitting Type
- Hose Shank
- Standards
- A-A-59326
- For Hose I.D.
- 1 in
Description
Polypropylene Cam and Groove Fittings, Plug, Body Material Polypropylene, Type E, Coupling Size 1 in, For Hose I.D. 1 in, Male, Connection Type Hose Shank, Hose Fitting Size 1 in, Adapter x Hose Barb, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 7/16 in, Gasket Material Nitrile, Overall Length 3 5/8 in, Includes Locking Arm No, Thread Size Not Applicable, Plug Length 5/16 in