Shop ZORO SELECT
See all product information
Create Account
Dust Cap, Type DC, Nylon, 4"
- Mfr # BULK-CGF-515
- Zoro # G5840290
product price:Â
$
80.99
/ea
Key Features
Fittings Sub-Category
Dust Caps
Body Material
Nylon
Coupling Type
Type DC
Connection Type
Female Coupler
Coupler Size
4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-515
- Zoro #
- G5840290
- UPC #
- 193005437312
- Country of Origin
- China
- Fittings Sub-Category
- Dust Caps
- Item
- Dust Cap
- Body Material
- Nylon
- Coupling Type
- Type DC
- Connection Type
- Female Coupler
- Compliance
- A-A59326A
- Gasket Material
- Nitrile
- Standards
- A-A59326A
- Max. Pressure
- 100 psi
- Basic Pipe Fitting Material
- Plastic
- Pipe Fitting Material
- Nylon
- Includes Locking Arm
- No
- Max. Working Pressure @ 70 F
- 100 psi
- Coupling Component
- Socket
- Finish/Coating
- Natural
- Fitting Connection Type
- Female Coupler
- Product Type
- Dust Cap
Description
Dust Cap, Socket, For Coupling Size 4 in, Body Material Nylon, Type DC, Coupling Size 4 in, Natural, Socket Inside Diameter 4 3/4 in, Gasket Material Nitrile, Overall Length 61 mm, Includes Locking Arm No, 100 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.