Shop ZORO SELECT
See all product information
Create Account
Cam/Groove Fitting, Plug, FNPT, 2-3/4" L
- Mfr # BULK-CGF-357
- Zoro # G808857131
product price:Â
$
13.49
/ea
Key Features
Body Material
Polypropylene
Coupling Type
Type A
Connection Type
NPT
Coupling Size
1 1/2 in
Hose Fitting Size
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-357
- Zoro #
- G808857131
- UPC #
- 193005353100
- Country of Origin
- China
- Item
- Polypropylene Cam and Groove Fittings
- Body Material
- Polypropylene
- Coupling Type
- Type A
- Connection Type
- NPT
- Standards
- A-A-59326
- Fitting Type
- FNPT
- Coupling Component
- Plug
- Max. Working Pressure @ 70 F
- 250 psi
- Gasket Material
- Nitrile
- Hose Fitting Gender
- Female
- Includes Locking Arm
- No
- For Hose I.D.
- 1 1/2 in
Description
Polypropylene Cam and Groove Fittings, Plug, Body Material Polypropylene, Type A, Coupling Size 1 1/2 in, For Hose I.D. 1 1/2 in, Male, Connection Type NPT, Hose Fitting Size 1 1/2 in, Adapter x Female NPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 1/8 in, Gasket Material Nitrile, Overall Length 2 3/4 in, Includes Locking Arm No, Thread Size 1 1/2 In.-11 1/2, Plug Length 3/8 in