Shop ZORO SELECT
See all product information
Create Account
Cam/Groove Fitting, Socket, 1-1/4"L, 150psi
- Mfr # BULK-CGF-420
- Zoro # G308857112
product price:Â
$
20.39
/ea
Key Features
Coupling Type
DC
Gasket Material
Buna-N
Socket Inside Diameter
1 1/4 in
Max. Working Pressure @ 70 F
150 psi
Includes Locking Arm
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-420
- Zoro #
- G308857112
- UPC #
- 193005353490
- Country of Origin
- China
- Item
- Cam and Groove Hose Coupling Dust Cap
- Coupling Type
- DC
- Gasket Material
- Buna-N
- Max. Working Pressure @ 70 F
- 150 psi
- Includes Locking Arm
- Yes
- Coupling Component
- Socket
- Standards
- A-A-59326
- Body Material
- Polypropylene
- Product Type
- Dust Cap
Description
Polypropylene Cam and Groove Fittings, Socket, DC, Coupling Size 3/4 in, Socket Inside Diameter 1 1/4 in, Gasket Material Buna-N, Overall Length 1 1/4 in, Includes Locking Arm Yes, 150 psi