Shop ZORO SELECT
See all product information
Create Account
Cam/Groove Fitting, Socket, 2-1/4"L, 200psi
- Mfr # BULK-CGF-426
- Zoro # G608857096
product price:Â
$
70.49
/ea
Key Features
Coupling Type
DC
Socket Inside Diameter
3 5/8 in
Coupling Size
3 in
Overall Length
2 1/4 in
Max. Working Pressure @ 70 F
200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-426
- Zoro #
- G608857096
- UPC #
- 193005353537
- Country of Origin
- China
Dimensions
- Socket Inside Diameter
- 3 5/8 in
- Coupling Size
- 3 in
- Overall Length
- 2 1/4 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Details
- Item
- Cam and Groove Hose Coupling Dust Cap
- Coupling Type
- DC
- Max. Working Pressure @ 70 F
- 200 psi
- Includes Locking Arm
- Yes
- Coupling Component
- Socket
- Gasket Material
- Buna-N
- Standards
- A-A-59326
- Body Material
- Polypropylene
- Product Type
- Dust Cap
Description
Cam and Groove Hose Coupling Dust Cap, Socket, Body Material Polypropylene, Type DC, Coupling Size 3 in, Socket Inside Diameter 3 5/8 in, Gasket Material Buna-N, Overall Length 2 1/4 in, Includes Locking Arm Yes, 200 psi