Shop ZORO SELECT
See all product information
Create Account
Cam/Groove Fitting, Socket, 3-1/2" L
- Mfr # BULK-CGF-377
- Zoro # G408857142
product price:Â
$
27.29
/ea
Key Features
Body Material
Polypropylene
Coupling Type
Type C
Connection Type
Hose Shank
Standards
A-A-59326
Max. Working Pressure @ 70 F
250 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-377
- Zoro #
- G408857142
- UPC #
- 193005353230
- Country of Origin
- China
Dimensions
- Coupling Size
- 1 in
- Overall Length
- 3 1/2 in
- Hose Fitting Size
- 1 in
- Socket Inside Diameter
- 1 7/16 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Details
- Item
- Polypropylene Cam and Groove Fittings
- Body Material
- Polypropylene
- Coupling Type
- Type C
- Connection Type
- Hose Shank
- Standards
- A-A-59326
- Max. Working Pressure @ 70 F
- 250 psi
- Includes Locking Arm
- Yes
- Coupling Component
- Socket
- Gasket Material
- Nitrile
- Fitting Type
- Hose Shank
- For Hose I.D.
- 1 in
Description
Polypropylene Cam and Groove Fittings, Socket, Body Material Polypropylene, Type C, Coupling Size 1 in, For Hose I.D. 1 in, Female, Connection Type Hose Shank, Hose Fitting Size 1 in, Coupler x Hose Barb, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 7/16 in, Gasket Material Nitrile, Overall Length 3 1/2 in, Includes Locking Arm Yes, Thread Size Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.