Shop ZORO SELECT
See all product information
Create Account
CamGrooveCplngPlug, Type DP, PP, Plug, 2"
- Mfr # BULK-CGF-435
- Zoro # G408857128
product price:Â
$
9.29
/ea
Key Features
Coupling Type
DP
Coupling Component
Plug
Coupling Size
2 in
Max. Working Pressure @ 70 F
250 psi
Plug Outside Dia.
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-435
- Zoro #
- G408857128
- UPC #
- 193005353582
- Country of Origin
- China
- Item
- Cam and Groove Hose Coupling Dust Plug
- Coupling Type
- DP
- Coupling Component
- Plug
- Max. Working Pressure @ 70 F
- 250 psi
- Includes Locking Arm
- No
- Body Material
- Polypropylene
- Standards
- A-A-59326
- Product Type
- Dust Plug
Dimensions
- Coupling Size
- 2 in
- Plug Outside Dia.
- 2 1/2 in
- Plug Length
- 1/2 in
- Overall Length
- 2 11/16 in
- Wire Rope Length
- 2 11/16 in
- Length
- 2 11/16 in
Description
Polypropylene Cam and Groove Fittings, Plug, DP, Coupling Size 2 in, Plug Outside Dia. 2 1/2 in, Overall Length 2 11/16 in, Includes Locking Arm No, Plug Length 1/2 in, 250 psi
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.