Shop ZORO SELECT
See all product information
Create Account
CamGrooveFttng, 3", Hose Barb, 3", Brass, NBR
- Mfr # BULK-CGF-1701
- Zoro # G024480168
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Coupler x Hose Barb
Gasket Material
Nitrile
Finish
Nickel-Plated
For Hose I.D.
3 in
Hose Fitting Size
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1701
- Zoro #
- G024480168
- UPC #
- 197666276594
- Country of Origin
- China
- Connection Type
- Coupler x Hose Barb
- Gasket Material
- Nitrile
- Finish
- Nickel-Plated
- For Hose I.D.
- 3 in
- Item
- Nickel-Plated Brass Cam and Groove Fitting
- Body Material
- Brass
- Standards
- A-A-59326
- Max. Working Pressure @ 70 F
- 125 psi
Dimensions
- Hose Fitting Size
- 3 in
- Coupling Size
- 3 in
- Socket Inside Diameter
- 3 5/8 in
Description
Nickel-Plated Brass Cam and Groove Fitting, Socket, Body Material Brass, Type C, Coupling Size 3 in, For Hose I.D. 3 in, Female, Connection Type Coupler x Hose Barb, Hose Fitting Size 3 in, Coupler x Hose Barb, Max. Working Pressure @ 70 F 125 psi, Socket Inside Diameter 3 5/8 in, Gasket Material Nitrile, Includes Locking Arm Yes, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.