Shop ZORO SELECT
See all product information
Create Account
CamGrooveCplngPlug, Type DP, PP, Plug, 3"
- Mfr # BULK-CGF-437
- Zoro # G908857123
product price:Â
$
20.49
/ea
Key Features
Coupling Type
DP
Plug Length
5/8 in
Includes Locking Arm
No
Plug Outside Dia.
3 5/8 in
Coupling Size
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-437
- Zoro #
- G908857123
- UPC #
- 193005353599
- Country of Origin
- China
- Item
- Polypropylene Cam and Groove Fittings
- Coupling Type
- DP
- Includes Locking Arm
- No
- Coupling Component
- Plug
- Max. Working Pressure @ 70 F
- 200 psi
- Body Material
- Polypropylene
- Product Type
- Dust Plug
- Standards
- A-A-59326
Dimensions
- Plug Length
- 5/8 in
- Plug Outside Dia.
- 3 5/8 in
- Coupling Size
- 3 in
- Overall Length
- 2 15/16 in
- Wire Rope Length
- 2 15/16 in
- Length
- 2 15/16 in
Description
Polypropylene Cam and Groove Fittings, Plug, DP, Coupling Size 3 in, Plug Outside Dia. 3 5/8 in, Overall Length 2 15/16 in, Includes Locking Arm No, Plug Length 5/8 in, 200 psi
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.