Shop ZORO SELECT
See all product information
Create Account
CamGrooveCplngPlug, Type DP, SS, Plug, 5"
- Mfr # BULK-CGF-351
- Zoro # G5820970
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Fittings Sub-Category
Dust Plugs
Body Material
304 Stainless Steel
Coupling Type
Type DP
Connection Type
Male Adapter
Coupler Size
5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-351
- Zoro #
- G5820970
- UPC #
- 193005003043
- Country of Origin
- China
- Fittings Sub-Category
- Dust Plugs
- Item
- Dust Plug
- Body Material
- 304 Stainless Steel
- Coupling Type
- Type DP
- Connection Type
- Male Adapter
- Compliance
- A-A59326A
- Basic Pipe Fitting Material
- Metal
- Pipe Fitting Material
- 304 Stainless Steel
- Standards
- A-A59326A
- Max. Pressure
- 75 psi
- Coupling Component
- Plug
- Max. Working Pressure @ 70 F
- 75 psi
- Includes Locking Arm
- No
- Finish/Coating
- Natural
- Fitting Connection Type
- Male Adapter
- Product Type
- Dust Plug
Dimensions
- Coupler Size
- 5"
- Overall Length
- 2-15/32"
- Coupling Size
- 5"
- Plug Outside Dia.
- 5-3/4"
- Plug Length
- 9/16"
- For Coupling Size
- 5"
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Cam and Groove Hose Coupling Dust Plug, Plug, For Coupling Size 5 in, Body Material Stainless Steel, Type DP, Coupling Size 5 in, Natural, Plug Outside Dia. 5 3/4 in, Gasket Material Not Applicable, Overall Length 2 1/2 in, Includes Locking Arm No, Plug Length 9/16 in, 75 psi
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.