CamGrooveFttng, 2", Threaded, 2", SS
- Mfr # BULK-CGF-1773
- Zoro # G024479711
product price:Â
$
60.19
/ea
Key Features
Coupling Size
2 in
Max. Working Pressure @ 70 F
250 psi
Standards
A-A-59326
Connection Type
Adapter x Female BSPT
Thread Size
2"-11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1773
- Zoro #
- G024479711
- UPC #
- 197666277317
- Country of Origin
- China
- Max. Working Pressure @ 70 F
- 250 psi
- Standards
- A-A-59326
- Connection Type
- Adapter x Female BSPT
- Body Material
- Stainless Steel
- Item
- 316 Stainless Steel Cam and Groove Fitting
Dimensions
- Coupling Size
- 2 in
- Thread Size
- 2"-11
- Plug Length
- 1/2 in
- Plug Outside Dia.
- 2 1/2 in
Description
316 Stainless Steel Cam and Groove Fitting, Plug, Body Material Stainless Steel, Type A, Coupling Size 2 in, For Hose I.D. Not Applicable, Male, Connection Type Adapter x Female BSPT, Hose Fitting Size Not Applicable, Adapter x Female BSPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 1/2 in, Includes Locking Arm No, Thread Size 2 In.-11, Plug Length 1/2 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.