Shop ZORO SELECT
See all product information
Create Account
CamGrooveFTG, 1-1/2", HsBarb, 1-1/2", Alum
- Mfr # BULK-CGF-1651
- Zoro # G424301704
product price:Â
$
15.39
/ea
Key Features
Standards
A-A-59326
Body Material
Aluminum
Connection Type
Adapter x Hose Barb
For Hose I.D.
1 1/2 in
Plug Length
1 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-1651
- Zoro #
- G424301704
- UPC #
- 197666276099
- Country of Origin
- China
Dimensions
- Plug Length
- 1 7/16 in
- Plug Outside Dia.
- 2 1/8 in
- Hose Fitting Size
- 1 1/2 in
- Overall Length
- 4 7/16 in
- Coupling Size
- 1 1/2 in
- Wire Rope Length
- 4 7/16 in
- Length
- 4 7/16 in
Details
- Standards
- A-A-59326
- Item
- Anodized Aluminum Cam and Groove Fitting
- Body Material
- Aluminum
- Connection Type
- Adapter x Hose Barb
- For Hose I.D.
- 1 1/2 in
- Finish
- Anodized
- Max. Working Pressure @ 70 F
- 250 psi
Description
Anodized Aluminum Cam and Groove Fitting, Plug, Body Material Aluminum, Type E, Coupling Size 1 1/2 in, For Hose I.D. 1 1/2 in, Male, Connection Type Adapter x Hose Barb, Hose Fitting Size 1 1/2 in, Adapter x Hose Barb, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 1/8 in, Overall Length 4 7/16 in, Includes Locking Arm No, Thread Size Not Applicable, Plug Length 1 7/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.