CamGrooveFTG, 1-1/2", HsBarb, 1-1/2", Brass
- Mfr # BULK-CGF-1713
- Zoro # G424480287
product price:Â
$
75.59
/ea
Key Features
Coupling Size
1 1/2 in
Standards
A-A-59326
Body Material
Brass
Finish
Nickel-Plated
Max. Working Pressure @ 70 F
250 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1713
- Zoro #
- G424480287
- UPC #
- 197666276716
- Country of Origin
- China
- Standards
- A-A-59326
- Body Material
- Brass
- Finish
- Nickel-Plated
- Max. Working Pressure @ 70 F
- 250 psi
- For Hose I.D.
- 1 1/2 in
- Item
- Nickel-Plated Brass Cam and Groove Fitting
- Connection Type
- Adapter x Hose Barb
Dimensions
- Coupling Size
- 1 1/2 in
- Plug Length
- 3/8 in
- Plug Outside Dia.
- 2 1/8 in
- Hose Fitting Size
- 1 1/2 in
Description
Nickel-Plated Brass Cam and Groove Fitting, Plug, Body Material Brass, Type E, Coupling Size 1 1/2 in, For Hose I.D. 1 1/2 in, Male, Connection Type Adapter x Hose Barb, Hose Fitting Size 1 1/2 in, Adapter x Hose Barb, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 1/8 in, Includes Locking Arm No, Thread Size Not Applicable, Plug Length 3/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.