CamGrooveFTG, 1/2", Thrd, 1/2", Brass, NBR
- Mfr # BULK-CGF-1689
- Zoro # G024302149
product price:Â
$
31.15
/ea
Key Features
Max. Working Pressure @ 70 F
150 psi
Body Material
Brass
Coupling Size
1/2 in
Connection Type
Coupler x Male NPT
Finish
Nickel-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1689
- Zoro #
- G024302149
- UPC #
- 197666276471
- Country of Origin
- China
- Item
- Nickel-Plated Brass Cam and Groove Fitting
- Max. Working Pressure @ 70 F
- 150 psi
- Body Material
- Brass
- Connection Type
- Coupler x Male NPT
- Finish
- Nickel-Plated
- Gasket Material
- Nitrile
Dimensions
- Coupling Size
- 1/2 in
- Thread Size
- 1/2"-14
- Socket Inside Diameter
- 15/16 in
Description
Nickel-Plated Brass Cam and Groove Fitting, Socket, Body Material Brass, Type B, Coupling Size 1/2 in, For Hose I.D. Not Applicable, Female, Connection Type Coupler x Male NPT, Hose Fitting Size Not Applicable, Coupler x Male NPT, Max. Working Pressure @ 70 F 150 psi, Socket Inside Diameter 15/16 in, Gasket Material Nitrile, Includes Locking Arm Yes, Thread Size 1/2 In.-14
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.