Shop ZORO SELECT
See all product information
Create Account
CamGrooveFttng, 4", Hose Barb, 4", Brass
- Mfr # BULK-CGF-1716
- Zoro # G024479773
product price:Â
$
347.99
/ea
Free Shipping & Returns
Key Features
Plug Length
9/16 in
Plug Outside Dia.
4 3/4 in
Hose Fitting Size
4 in
Max. Working Pressure @ 70 F
100 psi
Standards
A-A-59326
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1716
- Zoro #
- G024479773
- UPC #
- 197666276747
- Country of Origin
- China
- Max. Working Pressure @ 70 F
- 100 psi
- Standards
- A-A-59326
- Connection Type
- Adapter x Hose Barb
- Body Material
- Brass
- For Hose I.D.
- 4 in
- Finish
- Nickel-Plated
- Item
- Nickel-Plated Brass Cam and Groove Fitting
Dimensions
- Plug Length
- 9/16 in
- Plug Outside Dia.
- 4 3/4 in
- Hose Fitting Size
- 4 in
- Coupling Size
- 4 in
Description
Nickel-Plated Brass Cam and Groove Fitting, Plug, Body Material Brass, Type E, Coupling Size 4 in, For Hose I.D. 4 in, Male, Connection Type Adapter x Hose Barb, Hose Fitting Size 4 in, Adapter x Hose Barb, Max. Working Pressure @ 70 F 100 psi, Plug Outside Dia. 4 3/4 in, Includes Locking Arm No, Thread Size Not Applicable, Plug Length 9/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.