CamGrooveFTG, 1/2", Threaded, 1/2", Alum, NBR
- Mfr # BULK-CGF-1641
- Zoro # G824479782
product price:Â
$
10.29
/ea
Key Features
Overall Length
1 3/4 in
Connection Type
Coupler x Female NPT
Max. Working Pressure @ 70 F
150 psi
Gasket Material
Nitrile
Thread Size
1/2"-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1641
- Zoro #
- G824479782
- UPC #
- 197666275993
- Country of Origin
- China
- Item
- Anodized Aluminum Cam and Groove Fitting
- Connection Type
- Coupler x Female NPT
- Max. Working Pressure @ 70 F
- 150 psi
- Gasket Material
- Nitrile
- Body Material
- Aluminum
- Finish
- Anodized
Dimensions
- Overall Length
- 1 3/4 in
- Thread Size
- 1/2"-14
- Socket Inside Diameter
- 15/16 in
- Coupling Size
- 1/2 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Anodized Aluminum Cam and Groove Fitting, Socket, Body Material Aluminum, Type D, Coupling Size 1/2 in, For Hose I.D. Not Applicable, Female, Connection Type Coupler x Female NPT, Hose Fitting Size Not Applicable, Coupler x Female NPT, Max. Working Pressure @ 70 F 150 psi, Socket Inside Diameter 15/16 in, Gasket Material Nitrile, Overall Length 1 3/4 in, Includes Locking Arm Yes, Thread Size 1/2 In.-14
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.