Shop ZORO SELECT
See all product information
Create Account
CamGrooveFttng, Threaded, PP, Nitrile
- Mfr # BULK-CGF-416
- Zoro # G508857134
product price:Â
$
52.99
/ea
Key Features
Body Material
Polypropylene
Coupling Type
Type F
Connection Type
NPT
Fitting Type
MNPT
Max. Working Pressure @ 70 F
100 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-416
- Zoro #
- G508857134
- UPC #
- 193005353483
- Country of Origin
- China
- Item
- Polypropylene Cam and Groove Fittings
- Body Material
- Polypropylene
- Coupling Type
- Type F
- Connection Type
- NPT
- Fitting Type
- MNPT
- Max. Working Pressure @ 70 F
- 100 psi
- Gasket Material
- Nitrile
- Hose Fitting Gender
- Male
- Includes Locking Arm
- No
- Coupling Component
- Plug
- Standards
- A-A-59326
- For Hose I.D.
- 4 in
Dimensions
- Overall Length
- 5 1/16 in
- Coupling Size
- 4 in
- Thread Size
- 4"-8
- Hose Fitting Size
- 4 in
- Plug Outside Dia.
- 4 3/4 in
- Plug Length
- 9/16 in
- Wire Rope Length
- 5 1/16 in
- Length
- 5 1/16 in
Description
Polypropylene Cam and Groove Fittings, Plug, Body Material Polypropylene, Type F, Coupling Size 4 in, Male, Connection Type NPT, Hose Fitting Size 4 in, MNPT, Max. Working Pressure @ 70 F 100 psi, Gasket Material Buna-N, Overall Length 5 1/16 in, Includes Locking Arm No, Thread Size 4 in-8
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.