Shop ZORO SELECT
See all product information
Create Account
CamGrooveFttng, 1-1/2", Threaded, 1-1/2", SS
- Mfr # BULK-CGF-1824
- Zoro # G224479795
product price:Â
$
532.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Female Coupler x Female NPT
Body Material
Stainless Steel
Coupling Size
1 1/2 in
Thread Size
1 1/2"-11 1/2
Fitting Shape
Elbow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1824
- Zoro #
- G224479795
- UPC #
- 197666277829
- Country of Origin
- United States
- Connection Type
- Female Coupler x Female NPT
- Body Material
- Stainless Steel
- Item
- 316 Stainless Steel Cam and Groove Fitting
- Fitting Shape
- Elbow
Dimensions
- Coupling Size
- 1 1/2 in
- Thread Size
- 1 1/2"-11 1/2
Description
316 Stainless Steel Cam and Groove Fitting, Socket, Body Material Stainless Steel, Type D, Coupling Size 1 1/2 in, For Hose I.D. Not Applicable, Female, Connection Type Female Coupler x Female NPT, Hose Fitting Size Not Applicable, Female Coupler x Female NPT, Includes Locking Arm No, Thread Size 1 1/2 In.-11 1/2
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.