Shop ZORO SELECT
See all product information
Create Account
CamGrooveFttng, 1", Brass, Nitrile
- Mfr # BULK-CGF-1726
- Zoro # G524480507
product price:Â
$
48.39
/ea
Key Features
Finish
Nickel-Plated
Gasket Material
Nitrile
Connection Type
Coupler
Max. Working Pressure @ 70 F
250 psi
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1726
- Zoro #
- G524480507
- UPC #
- 197666276846
- Country of Origin
- China
- Finish
- Nickel-Plated
- Gasket Material
- Nitrile
- Connection Type
- Coupler
- Max. Working Pressure @ 70 F
- 250 psi
- Body Material
- Brass
- Standards
- A-A-59326
- Item
- Nickel-Plated Brass Cam and Groove Fitting
Dimensions
- Coupling Size
- 1 in
- Socket Inside Diameter
- 1 7/16 in
Description
Nickel-Plated Brass Cam and Groove Fitting, Socket, Body Material Brass, Type DC, Coupling Size 1 in, For Hose I.D. Not Applicable, Female, Connection Type Coupler, Hose Fitting Size Not Applicable, Coupler, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 7/16 in, Gasket Material Nitrile, Includes Locking Arm Yes, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.