Shop ZORO SELECT
See all product information
Create Account
CamGrooveFttng, 3", Alum, Nitrile
- Mfr # BULK-CGF-1667
- Zoro # G724480284
product price:Â
$
47.99
/ea
Key Features
Overall Length
2 3/16 in
Connection Type
Coupler
Gasket Material
Nitrile
Finish
Anodized
Coupling Size
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1667
- Zoro #
- G724480284
- UPC #
- 197666276259
- Country of Origin
- China
- Connection Type
- Coupler
- Gasket Material
- Nitrile
- Finish
- Anodized
- Body Material
- Aluminum
- Max. Working Pressure @ 70 F
- 125 psi
- Item
- Anodized Aluminum Cam and Groove Fitting
- Standards
- A-A-59326
Dimensions
- Overall Length
- 2 3/16 in
- Coupling Size
- 3 in
- Socket Inside Diameter
- 3 5/8 in
- Wire Rope Length
- 2 3/16 in
- Length
- 2 3/16 in
Description
Anodized Aluminum Cam and Groove Fitting, Socket, Body Material Aluminum, Type DC, Coupling Size 3 in, For Hose I.D. Not Applicable, Female, Connection Type Coupler, Hose Fitting Size Not Applicable, Coupler, Max. Working Pressure @ 70 F 125 psi, Socket Inside Diameter 3 5/8 in, Gasket Material Nitrile, Overall Length 2 3/16 in, Includes Locking Arm Yes, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.