Shop ZORO SELECT
See all product information
Create Account
CamGrooveFttng, 1", Hose Barb, 1", SS, NBR
- Mfr # BULK-CGF-1762
- Zoro # G124479741
product price:Â
$
537.99
/ea
Free Shipping & Returns
Key Features
Max. Working Pressure @ 70 F
250 psi
Coupling Size
1 in
Overall Length
4 3/16 in
Hose Fitting Size
1 in
Gasket Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1762
- Zoro #
- G124479741
- UPC #
- 197666277201
- Country of Origin
- China
- Max. Working Pressure @ 70 F
- 250 psi
- Gasket Material
- Nitrile
- Body Material
- Stainless Steel
- Lining Material
- ETFE
- Item
- ETFE-Lined 316 Stainless Steel Cam and Groove Fitting
- For Hose I.D.
- 1 in
- Standards
- A-A-59326
- Connection Type
- Coupler x Hose Barb
Dimensions
- Coupling Size
- 1 in
- Overall Length
- 4 3/16 in
- Hose Fitting Size
- 1 in
- Socket Inside Diameter
- 1 7/16 in
- Wire Rope Length
- 4 3/16 in
- Length
- 4 3/16 in
Description
ETFE-Lined 316 Stainless Steel Cam and Groove Fitting, Socket, Body Material Stainless Steel, Type C, Coupling Size 1 in, For Hose I.D. 1 in, Female, Connection Type Coupler x Hose Barb, Hose Fitting Size 1 in, Coupler x Hose Barb, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 7/16 in, Gasket Material Nitrile, Overall Length 4 3/16 in, Includes Locking Arm Yes, Thread Size Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.