Shop ZORO SELECT
See all product information
Create Account
CamGrooveFttng, 1", Threaded, 1", SS, Nitrile
- Mfr # BULK-CGF-1785
- Zoro # G024480342
product price:Â
$
44.49
/ea
Key Features
Coupling Size
1 in
Socket Inside Diameter
1 7/16 in
Max. Working Pressure @ 70 F
250 psi
Connection Type
Coupler x Female BSPT
Body Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1785
- Zoro #
- G024480342
- UPC #
- 197666277430
- Country of Origin
- China
- Max. Working Pressure @ 70 F
- 250 psi
- Connection Type
- Coupler x Female BSPT
- Body Material
- Stainless Steel
- Gasket Material
- Nitrile
- Standards
- A-A-59326
- Item
- 316 Stainless Steel Cam and Groove Fitting
Dimensions
- Coupling Size
- 1 in
- Socket Inside Diameter
- 1 7/16 in
Description
316 Stainless Steel Cam and Groove Fitting, Socket, Body Material Stainless Steel, Type D, Coupling Size 1 in, For Hose I.D. Not Applicable, Female, Connection Type Coupler x Female BSPT, Hose Fitting Size Not Applicable, Coupler x Female BSPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 7/16 in, Gasket Material Nitrile, Includes Locking Arm Yes
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.