Shop ZORO SELECT
See all product information
Create Account
CamGrooveFttng, 1/2", Hose Barb, 1/2", Alum
- Mfr # BULK-CGF-1648
- Zoro # G524479907
product price:Â
$
3.99
/ea
Sold in multiples of 3 for
$11.97
Key Features
Hose Fitting Size
1/2 in
Plug Length
1 1/16 in
Finish
Anodized
Coupling Size
1/2 in
Plug Outside Dia.
15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1648
- Zoro #
- G524479907
- UPC #
- 197666276068
- Country of Origin
- China
- Finish
- Anodized
- Body Material
- Aluminum
- For Hose I.D.
- 1/2 in
- Connection Type
- Adapter x Hose Barb
- Item
- Anodized Aluminum Cam and Groove Fitting
- Max. Working Pressure @ 70 F
- 150 psi
Dimensions
- Hose Fitting Size
- 1/2 in
- Plug Length
- 1 1/16 in
- Coupling Size
- 1/2 in
- Plug Outside Dia.
- 15/16 in
- Overall Length
- 2 13/16 in
- Wire Rope Length
- 2 13/16 in
- Length
- 2 13/16 in
Description
Anodized Aluminum Cam and Groove Fitting, Plug, Body Material Aluminum, Type E, Coupling Size 1/2 in, For Hose I.D. 1/2 in, Male, Connection Type Adapter x Hose Barb, Hose Fitting Size 1/2 in, Adapter x Hose Barb, Max. Working Pressure @ 70 F 150 psi, Plug Outside Dia. 15/16 in, Overall Length 2 13/16 in, Includes Locking Arm No, Thread Size Not Applicable, Plug Length 1 1/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.