Shop ZORO SELECT
See all product information
Create Account
CamGrooveFttng, 1/2", Hose Barb, 1/2", Brass
- Mfr # BULK-CGF-1710
- Zoro # G324480486
product price:Â
$
19.09
/ea
Key Features
Hose Fitting Size
1/2 in
Body Material
Brass
For Hose I.D.
1/2 in
Plug Length
3/16 in
Max. Working Pressure @ 70 F
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-1710
- Zoro #
- G324480486
- UPC #
- 197666276686
- Country of Origin
- China
Dimensions
- Hose Fitting Size
- 1/2 in
- Plug Length
- 3/16 in
- Plug Outside Dia.
- 15/16 in
- Coupling Size
- 1/2 in
Details
- Body Material
- Brass
- Item
- Nickel-Plated Brass Cam and Groove Fitting
- For Hose I.D.
- 1/2 in
- Max. Working Pressure @ 70 F
- 150 psi
- Connection Type
- Adapter x Hose Barb
- Finish
- Nickel-Plated
Description
Nickel-Plated Brass Cam and Groove Fitting, Plug, Body Material Brass, Type E, Coupling Size 1/2 in, For Hose I.D. 1/2 in, Male, Connection Type Adapter x Hose Barb, Hose Fitting Size 1/2 in, Adapter x Hose Barb, Max. Working Pressure @ 70 F 150 psi, Plug Outside Dia. 15/16 in, Includes Locking Arm No, Thread Size Not Applicable, Plug Length 3/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.