Shop ZORO SELECT
See all product information
Create Account
CamGrooveFttng, 1/2", Threaded, 1/2", Brass
- Mfr # BULK-CGF-1717
- Zoro # G924480305
product price:Â
$
18.09
/ea
Key Features
Finish
Nickel-Plated
Body Material
Brass
Max. Working Pressure @ 70 F
150 psi
Thread Size
1/2"-14
Coupling Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-1717
- Zoro #
- G924480305
- UPC #
- 197666276754
- Country of Origin
- China
Dimensions
- Thread Size
- 1/2"-14
- Coupling Size
- 1/2 in
- Plug Length
- 3/16 in
- Plug Outside Dia.
- 15/16 in
Details
- Item
- Nickel-Plated Brass Cam and Groove Fitting
- Finish
- Nickel-Plated
- Body Material
- Brass
- Max. Working Pressure @ 70 F
- 150 psi
- Connection Type
- Adapter x Male NPT
Description
Nickel-Plated Brass Cam and Groove Fitting, Plug, Body Material Brass, Type F, Coupling Size 1/2 in, For Hose I.D. Not Applicable, Male, Connection Type Adapter x Male NPT, Hose Fitting Size Not Applicable, Adapter x Male NPT, Max. Working Pressure @ 70 F 150 psi, Plug Outside Dia. 15/16 in, Includes Locking Arm No, Thread Size 1/2 In.-14, Plug Length 3/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.