Shop ZORO SELECT
See all product information
Create Account
CamGrooveFttng, 2", Threaded, 2", Alum, NBR
- Mfr # BULK-CGF-1645
- Zoro # G524450616
product price:Â
$
30.89
/ea
Key Features
Socket Inside Diameter
2 1/2 in
Coupling Size
2 in
Body Material
Aluminum
Standards
A-A-59326
Overall Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1645
- Zoro #
- G524450616
- UPC #
- 197666276037
- Country of Origin
- China
- Body Material
- Aluminum
- Standards
- A-A-59326
- Gasket Material
- Nitrile
- Item
- Anodized Aluminum Cam and Groove Fitting
- Max. Working Pressure @ 70 F
- 250 psi
- Finish
- Anodized
- Connection Type
- Coupler x Female NPT
Dimensions
- Socket Inside Diameter
- 2 1/2 in
- Coupling Size
- 2 in
- Overall Length
- 3 in
- Thread Size
- 2"-11 1/2
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Anodized Aluminum Cam and Groove Fitting, Socket, Body Material Aluminum, Type D, Coupling Size 2 in, For Hose I.D. Not Applicable, Female, Connection Type Coupler x Female NPT, Hose Fitting Size Not Applicable, Coupler x Female NPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 2 1/2 in, Gasket Material Nitrile, Overall Length 3 in, Includes Locking Arm Yes, Thread Size 2 In.-11 1/2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.