Shop ZORO SELECT
See all product information
Create Account
CamGrooveFttng, 3", Hose Barb, 3", Brass
- Mfr # BULK-CGF-1715
- Zoro # G124479734
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Standards
A-A-59326
Connection Type
Adapter x Hose Barb
Hose Fitting Size
3 in
Finish
Nickel-Plated
Plug Length
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1715
- Zoro #
- G124479734
- UPC #
- 197666276730
- Country of Origin
- China
- Standards
- A-A-59326
- Connection Type
- Adapter x Hose Barb
- Finish
- Nickel-Plated
- Item
- Nickel-Plated Brass Cam and Groove Fitting
- Body Material
- Brass
- For Hose I.D.
- 3 in
- Max. Working Pressure @ 70 F
- 125 psi
Dimensions
- Hose Fitting Size
- 3 in
- Plug Length
- 9/16 in
- Plug Outside Dia.
- 3 5/8 in
- Coupling Size
- 3 in
Description
Nickel-Plated Brass Cam and Groove Fitting, Plug, Body Material Brass, Type E, Coupling Size 3 in, For Hose I.D. 3 in, Male, Connection Type Adapter x Hose Barb, Hose Fitting Size 3 in, Adapter x Hose Barb, Max. Working Pressure @ 70 F 125 psi, Plug Outside Dia. 3 5/8 in, Includes Locking Arm No, Thread Size Not Applicable, Plug Length 9/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.