CamGrooveFttng, 3", Threaded, 3", Brass, NBR
- Mfr # BULK-CGF-1708
- Zoro # G524302083
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Max. Working Pressure @ 70 F
125 psi
Gasket Material
Nitrile
Standards
A-A-59326
Coupling Size
3 in
Connection Type
Coupler x Female NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1708
- Zoro #
- G524302083
- UPC #
- 197666276662
- Country of Origin
- China
- Max. Working Pressure @ 70 F
- 125 psi
- Gasket Material
- Nitrile
- Item
- Nickel-Plated Brass Cam and Groove Fitting
- Standards
- A-A-59326
- Connection Type
- Coupler x Female NPT
- Body Material
- Brass
- Finish
- Nickel-Plated
Dimensions
- Coupling Size
- 3 in
- Socket Inside Diameter
- 3 5/8 in
- Thread Size
- 3"-8
Description
Nickel-Plated Brass Cam and Groove Fitting, Socket, Body Material Brass, Type D, Coupling Size 3 in, For Hose I.D. Not Applicable, Female, Connection Type Coupler x Female NPT, Hose Fitting Size Not Applicable, Coupler x Female NPT, Max. Working Pressure @ 70 F 125 psi, Socket Inside Diameter 3 5/8 in, Gasket Material Nitrile, Includes Locking Arm Yes, Thread Size 3 In.-8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.