CamGrooveFttng, 3/4", Threaded, 3/4", SS
- Mfr # BULK-CGF-1791
- Zoro # G624480179
product price:Â
$
24.39
/ea
Key Features
Body Material
Stainless Steel
Connection Type
Adapter x Male BSPT
Plug Outside Dia.
1 1/4 in
Plug Length
1/4 in
Coupling Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1791
- Zoro #
- G624480179
- UPC #
- 197666277492
- Country of Origin
- China
- Body Material
- Stainless Steel
- Connection Type
- Adapter x Male BSPT
- Standards
- A-A-59326
- Max. Working Pressure @ 70 F
- 250 psi
- Item
- 316 Stainless Steel Cam and Groove Fitting
Dimensions
- Plug Outside Dia.
- 1 1/4 in
- Plug Length
- 1/4 in
- Coupling Size
- 3/4 in
- Thread Size
- 3/4"-14
Description
316 Stainless Steel Cam and Groove Fitting, Plug, Body Material Stainless Steel, Type F, Coupling Size 3/4 in, For Hose I.D. Not Applicable, Male, Connection Type Adapter x Male BSPT, Hose Fitting Size Not Applicable, Adapter x Male BSPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 1/4 in, Includes Locking Arm No, Thread Size 3/4 In.-14, Plug Length 1/4 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.