Shop ZORO SELECT
See all product information
Create Account
CamGrooveFttng, 5", Butt Weld, 5", SS
- Mfr # BULK-CGF-1812
- Zoro # G624479722
product price:Â
$
923.99
/ea
Free Shipping & Returns
Key Features
Coupling Type
Type BW
Body Material
Stainless Steel
Connection Type
Female Adapter x Butt Weld
Coupling Size
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1812
- Zoro #
- G624479722
- UPC #
- 197666277706
- Country of Origin
- United States
- Coupling Type
- Type BW
- Body Material
- Stainless Steel
- Connection Type
- Female Adapter x Butt Weld
- Item
- 316 Stainless Steel Cam and Groove Fitting
Dimensions
- Coupling Size
- 5 in
Description
316 Stainless Steel Cam and Groove Fitting, Socket, Body Material Stainless Steel, Type BW, Coupling Size 5 in, For Hose I.D. Not Applicable, Female, Connection Type Female Adapter x Butt Weld, Hose Fitting Size Not Applicable, Female Adapter x Butt Weld, Includes Locking Arm Yes, Thread Size Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.